Beli clutch aligner set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Clutch Alignment Tool (Centering Tool)
    Mulai

    Rp429.900

    monotaro Clutch Alignment Tool (Centering Tool)
    Deskripsi:
    It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch disc
    atribut:
    • Applications: For single clutch disc
  2. monotaro Universal Clutch Aligning Tool
    Mulai

    Rp219.900

    monotaro Universal Clutch Aligning Tool
    Deskripsi:
    The center out of the clutch
    atribut:
    • Material: resin
    • Compliance range (mm): (Clutch cover side attachment taper portion) about phi 35 ~ 68mm
    • Inside Diameter (Ø mm): Clutch disk attachment / three (16 to 32,19.5 ~ 38,21 to 40)
  3. JTC Disengage of Clutch Disc Center
    Mulai

    Rp1.699.900

    JTC Disengage of Clutch Disc Center
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. JTC Fan Clutch Tools
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    JTC Fan Clutch Tools
    atribut:
    • Use for: Tools for Viscous Fan Clutch
  5. JTC Camshaft Alignment Tool N52
    Mulai

    Rp8.999.900

    JTC Camshaft Alignment Tool N52
    atribut:
    • Application: BMW
    • Use for: Tools for Camshaft
  6. JTC Hose Pinch-Off Tool
    Mulai

    Rp299.900

    JTC Hose Pinch-Off Tool
    atribut:
    • Range to Use (mm): 5~22
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. monotaro Slide hammer set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Slide hammer set
    Deskripsi:
    The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearing
    atribut:
    • Overall Length (mm): 570 (slide bar)
    • Stroke length (mm): 425
    • Applicable to: PCD100-140
    • Mass (kg): 2.2 (Hammer only)
    • Screw Dimensions: 5/8 x 18UNF
    • Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
    • Working range (mm): 40-75 (pooler)
  8. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  9. JTC BMW Camshaft Aligment Tool (S63)
    Mulai

    Rp16.999.900

    JTC BMW Camshaft Aligment Tool (S63)
    Deskripsi:
    -Specially designed to locate the camshaft in TDC position. -Checking and adjusting the timing chain tensioner. -BM number: 2249117, 2249140, 2249144, 2249159, 2249162, 118570, 119190
    atribut:
    • Applicable: BMW S63 engine on F10/M5(10~), F06/M6(11~), F12, 13/M6(11~), E70/X5M(08~13), E71/X6M(08~13)
  10. JTC Universal Clutch Alignment Tool
    Mulai

    Rp7.499.900

    JTC Universal Clutch Alignment Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: BMW・VW・AUDI・Ford・BENZ/Renault・Volvo
  11. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  12. NITTO KOHKI Centering Jig
    Mulai

    Rp2.699.900

    NITTO KOHKI Centering Jig
    Deskripsi:
    UseableDongle hole D punch D Dice core exit tool
    atribut:
    • Compatible Models: HA 07 - 1624, HA 11 - 1624, MW - 50
  13. MAG-MATE Tool Organizer
    Mulai

    Rp1.299.900

    MAG-MATE Tool Organizer
    Deskripsi:
    These tool holding bars are magnetic so that steel, iron, and other ferrous tools will stick to the bar. They are commonly mounted to a wall near a workbench or in a work truck to keep tools accessible without taking up workspace or storage space.
    atribut:
    • UNSPSC: 27112809
    • Color: Silver
    • Finish: Smooth
    • Includes Mounting Hardware: Yes
    • Magnet Material: Ceramic
    • Material: Stainless Steel
    • Mounting Hole Diameter (inch): 3/16
    • Mounting Location: Ladder; Wall; Work Bench
    • Overall Height (inch): 2
    • Overall Width (inch): 1 1/8
  14. JTC Extra Long Internal Spark Plug Rethread Tool
    Mulai

    Rp929.900

    JTC Extra Long Internal Spark Plug Rethread Tool
    atribut:
    • Hexagon (mm): 13
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga clutch aligner set Terbaru October 2026
monotaro Clutch Alignment Tool (Centering Tool)Rp429.900
JTC Clutch Aligner SetRp669.900
monotaro Universal Clutch Aligning ToolRp219.900
JTC Disengage of Clutch Disc CenterRp1.699.900
JTC Fan Clutch ToolsRp499.900
JTC Camshaft Alignment Tool N52Rp8.999.900
JTC Hose Pinch-Off ToolRp299.900
monotaro Slide hammer setRp1.999.900
Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Rp6.499.900
JTC BMW Camshaft Aligment Tool (S63)Rp16.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)